PTN 857506 ADAPTER SLEEVE H205

H Sleeve

See technical informationSee documents
References
PTN:H205
Rubix:218A1411
Manufacturer :857506
EAN:3660338127595
brand logo
Technical specifications
Inner diameter20 mm
Male threadm50×1,5
Width26 mm
See all Specifications
Documents

Product details : PTN 857506 ADAPTER SLEEVE H205


The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.

Technical specifications


Attributes
Inner diameter20 mm
Male threadm50×1,5
Width26 mm
Outer diameter38 mm
Seriesh200
Materialsteel
Weight0.064 kg
Show UNSPSC/ECL@SS
£ 4.95 excl. VAT
/ Each
£ 5.94 incl. VAT
  • Usually arrives within 14 working days