References
SNR:H3156H
Rubix:205A4001
EAN:3413520488949

Product details : SNR H3156H ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 280 mm |
|---|---|
| Width | 195 mm |
| Outer diameter | 350 mm |
| Weight | 25100 kg |
Show UNSPSC/ECL@SS
£ 1,225.84 excl. VAT
/ Each
£ 1,471.01 incl. VAT
- Usually arrives within 14 working days
