Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H3038 ACCESSORIES
SNR H3038 ACCESSORIES
Adapter sleeve SNR
References
snr:
H3038
rubix:
205A3954
ean:
3413520033675
Technical specifications
Inner diameter
190
mm
Width
112
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H3038 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
234
x
230
x
138
mm
Logistic Weight
7650
g
Inner diameter
190
mm
Width
112
mm
Series
h3000
Outer diameter
220
mm
Weight
7.45
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
394.05
excl. VAT
/
Each
£
472.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PTN 857583 ADAPTER SLEEVE H3138
H2314-AKN ADAPTER SLEEVE H 2314
RHP ADAPTOR SLEEVE H318
PTN 857584 ADAPTER SLEEVE H3140
FAG ADAPTOR SLEEVE H220
TIMKEN H3034 ADAPTER SLEEVE
H3140H-AKN ADAPTER SLEEVE H 3140 H
SKF ADAPTOR SLEEVE-CARB H 313 E
H3056H-AKN ADAPTER SLEEVE H 3056 H
SNR H2319E ACCESSORIES
SKF ADAPTER SLEEVE H 3160
PTN 857571 ADAPTER SLEEVE H3048
RHP H2310 ADAPTOR SLEEVE
SNR H2332 ACCESSORIES
SKF ADAPTER SLEEVE HE 215