Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR AHX3226G ACCESSORIES
SNR AHX3226G ACCESSORIES
Adapter sleeve SNR
References
snr:
AHX3226G
rubix:
205A1566
ean:
3413520305819
Technical specifications
Inner diameter
125
mm
Width
98
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX3226G ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
140
x
140
x
100
mm
Logistic Weight
1460
g
Inner diameter
125
mm
Width
98
mm
Series
ahx3200
Outer diameter
130
mm
Weight
1.5
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.71
excl. VAT
/
Each
£
202.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR H3260H ACCESSORIES
PTN 857510 ADAPTER SLEEVE H209
SKF ADAPTER SLEEVE HE 2322
H3152H-AKN ADAPTER SLEEVE H 3152 H
RHP H2313 ADAPTOR SLEEVE
TIMKEN H2306 ADAPTER SLEEVE
FAG H3134-HG ADAPTER SLEEVE
PTN 857548 ADAPTER SLEEVE H2315
SKF ADAPTER SLEEVE H 3028
SKF ADAPTER SLEEVE HE 2317
SNR H2312 ACCESSORIES
H208-AKN ADAPTER SLEEVE H 208
TIMKEN H3122 ADAPTER SLEEVE
TIMKEN H3134 ADAPTER SLEEVE
SNR H3168H ACCESSORIES