Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857536 ADAPTER SLEEVE H322
PTN 857536 ADAPTER SLEEVE H322
H Sleeve
References
ptn:
H322
rubix:
218A1441
manufacturer :
857536
ean:
3660338127892
Technical specifications
Inner diameter
100
mm
Male thread
Tr420×5
Width
77
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857536 ADAPTER SLEEVE H322
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
100
mm
Male thread
Tr420×5
Width
77
mm
Series
H300
Material
Steel
Outer diameter
145
mm
Weight
2.05
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.50
excl. VAT
/
Each
£
67.80
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
SNR AHX2328/130G ACCESSORIES
SKFHE205 SLEEVE-IMPERIAL HE-205
H2336-AKN ADAPTER SLEEVE H 2336
FAG ADAPTOR SLEEVE H317
SKF ADAPTER SLEEVE H 3030
SKF ADAPTOR SLEEVE OH 3152 H
H2316-AKN ADAPTER SLEEVE H 2316
TIMKEN H2334 ADAPTER SLEEVE
PTN 857551 ADAPTER SLEEVE H2318
SKF ADAPSLEEVE+SPLWASHER H 311 C
TIMKEN H3038 ADAPTER SLEEVE
PTN 857576 ADAPTER SLEEVE H3124
PTN 857582 ADAPTER SLEEVE H3136
FAG H3064-HG ADAPTOR SLEEVE 191759810000
SKF SLEEVE ADAPTOR / WITHDRAWAL H314