Adapter Sleeve
Inner diameter | 68.263 mm |
---|---|
Male thread | m80x2 |
Width | 59 mm |
Logistics dimensions (L x W x H) | 76x112x112 mm |
---|---|
Logistic Weight | 1046 g |
Inner diameter | 68.263 mm |
Male thread | m80x2 |
Width | 59 mm |
Series | ha |
Outer diameter | 105 mm |
Weight | 1.05 kg |
Usually arrives within 14 working days