Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H2328 ACCESSORIES
SNR H2328 ACCESSORIES
Adapter sleeve SNR
References
snr:
H2328
rubix:
205A3933
ean:
3413520033613
Technical specifications
Inner diameter
140
mm
Width
131
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H2328 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
197
x
135
mm
Logistic Weight
5688
g
Inner diameter
140
mm
Width
131
mm
Series
H2300
Outer diameter
180
mm
Weight
5.55
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
236.80
excl. VAT
/
Each
£
284.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PTN 857537 ADAPTER SLEEVE H2304
PTN 884312 ADAPTER SLEEVE H2336
SKF HS315 ADAPTER SLEEVES
SKF ADAPTOR SLEEVE SNW 22X3.15/16
FAG ADAPTOR SLEEVE H3028
NSK ADAPTER SLEEVE HE2320X
PTN 857572 ADAPTER SLEEVE H3056
SNR H319 ACCESSORIES
PTN 884307 ADAPTER SLEEVE H214
SKF OH 3052 H ADAPTER SLEEVE
FAG H3136-HG ADAPTER SLEEVE
SNR AHX3230G ACCESSORIES
PTN 857511 ADAPTER SLEEVE H210
TIMKEN H318 ADAPTER SLEEVE
PTN 857512 ADAPTER SLEEVE H211