References
SNR:H3096H
Rubix:205A3973
EAN:3413521337031
Product details : SNR H3096H ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 480 mm |
|---|---|
| Width | 237 mm |
| Outer diameter | 560 mm |
Show UNSPSC/ECL@SS
£ 4,280.68 excl. VAT
/ Each
£ 5,136.82 incl. VAT
- Usually arrives within 14 working days


