References
RHP:H3024
Rubix:104A7344
Manufacturer :H3024 R
EAN:00029176535697

Product details : NSK ADAPTOR SLEEVE H3024
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Male thread | m120 x 2 |
| Width | 95 mm |
| Outer diameter | 152 mm |
Show UNSPSC/ECL@SS
£ 71.72 excl. VAT
/ Each
£ 86.06 incl. VAT
- Usually arrives within 14 working days
