Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR AHX3024/110 ACCESSORIES
SNR AHX3024/110 ACCESSORIES
Adapter sleeve SNR
References
snr:
AHX3024/110
rubix:
205A1536
ean:
3413520002916
Technical specifications
Inner diameter
110
mm
Width
60
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX3024/110 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
300
x
200
x
100
mm
Logistic Weight
750
g
Inner diameter
110
mm
Width
60
mm
Series
ahx3000
Weight
1.151
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
209.76
excl. VAT
/
Each
£
251.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG ADAPTOR SLEEVE H2314
PTN 857506 ADAPTER SLEEVE H205
H311-AKN ADAPTER SLEEVE H 311
H2324-AKN ADAPTER SLEEVE H 2324
RHP ADAPTOR SLEEVE H2311
SNR H2336 ACCESSORIES
SKF ADAPTER SLEEVE HE 2320
SKF ADAPTOR SLEEVE-CARB H 309 E
RHP H322 ADAPTOR SLEEVE
SNR H3272H ACCESSORIES
SNR H2305 ACCESSORIES
PTN 884307 ADAPTER SLEEVE H214
H2307-AKN ADAPTER SLEEVE H 2307
H3038-AKN ADAPTER SLEEVE H 3038
H3040H-AKN ADAPTER SLEEVE H 3040 H