References
PTN:H2317
Rubix:218A1455
Manufacturer :857550
EAN:3660338128035




Documents
Product details : PTN 857550 ADAPTER SLEEVE H2317
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Male thread | m85×2 |
| Width | 82 mm |
| Outer diameter | 110 mm |
| Series | h2300 |
| Material | steel |
| Weight | 1.35 kg |
Show UNSPSC/ECL@SS
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
- In stock: Next day delivery
