Tapered Roller Bearing 2TS Assembly
Inner diameter | 60 mm |
---|---|
Outer diameter | 112.713 mm |
Width | 52.263 mm |
Logistics dimensions (L x W x H) | 52,263x112,713x112,713 mm |
---|---|
Logistic Weight | 2281 g |
Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
Inner diameter | 60 mm |
Outer diameter | 112.713 mm |
Width | 52.263 mm |
Usually arrives within 14 working days