Tapered roller bearing Timken JM734449A-90K03, Outer diameter: 240 mm | Inner diameter: 170 mm | Width: 91.948 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM734449A-90K03
Rubix:397A5373
Manufacturer :100113895
EAN:0053893673738







Technical specifications
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 91.948 mm |
Product details : TIMKEN JM734449A-90K03 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91,948x240,03x240,03 mm |
|---|---|
| Logistic Weight | 12785 g |
| Packaged dimensions (D x W x H) | 114,3x260,35x260,35 mm |
| Package weight | 12785,4 g |
| Inner diameter | 170 mm |
| Outer diameter | 240 mm |
| Width | 91.948 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,452.66 excl. VAT
/ Each
£ 4,143.19 incl. VAT
- Usually arrives within 14 working days