Tapered Roller Bearing 2TS Assembly
Inner diameter | 60.325 mm |
---|---|
Outer diameter | 130.175 mm |
Width | 73.025 mm |
Logistics dimensions (L x W x H) | 73,025x130,175x130,175 mm |
---|---|
Logistic Weight | 4371 g |
Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
Inner diameter | 60.325 mm |
Outer diameter | 130.175 mm |
Width | 73.025 mm |
Usually arrives within 14 working days