Tapered roller bearing SKF 32024 X/P5, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 40.28 mm
Tapered Roller Bearing 32024 X Series
See technical informationReferences
SKF:32024 X/P5
Rubix:236A1708
Manufacturer :186536
EAN:7316572073070

Product details : SKF 32024X/P5 TAPER ROLLER BEARING
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40,28x180x180 mm |
|---|---|
| Logistic Weight | 3265 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 40.28 mm |
| Bearing Clearance | cn |
| Series | 320x |
| Material | bearing steel |
| Reference speed | 2800 rpm |
| Limit speed | 3400 rpm |
| Total bearing width | 38 mm |
| Basic static load, radial - C0r | 415 N |
| Basic dynamic load, radial - Cr | 299 N |
Show UNSPSC/ECL@SS
£ 266.18 excl. VAT
/ Each
£ 319.42 incl. VAT
- Usually arrives within 14 working days
