Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M238849-902A4 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken M 238849-902A4
Tapered roller bearing Timken
References
timken:
M 238849-902A4
rubix:
396A3689
ean:
0053893538747
Product details
Technical specifications
Product details : TIMKEN M238849-902A4 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5,598.37
excl. VAT
/
Each
£
6,718.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-772, Outer diameter: 180.975 mm | Inner diameter: 82.55 mm | Width: 38.1 mm
Tapered roller bearing FAG 30316-A, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 33 mm
Tapered roller bearing Timken 420-902A1, Outer diameter: 88.392 mm | Inner diameter: 39.878 mm | Width: 63.5 mm
Tapered roller bearing NTN 32034XU, Outer diameter: 260 mm | Inner diameter: 170 mm | Width: 57 mm
Tapered roller bearing Timken NA48390, Inner diameter: 136.525 mm
Tapered roller bearing NSK 33214J, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 41 mm
Tapered roller bearing Timken JM736149-C0000, Outer diameter: 216.408 mm | Inner diameter: 180.086 mm | Width: 44.958 mm
Tapered roller bearing Timken 30313-90KA6, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm
Tapered roller bearing Timken T 309
Tapered roller bearing SKF T2ED 050, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 36 mm
Tapered roller bearing NTN 4T-33008, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 22 mm
Tapered roller bearing NSK 31306J, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
Tapered roller bearing Timken HM120848-90088, Outer diameter: 165.1 mm | Inner diameter: 101.6 mm | Width: 106.363 mm
Tapered roller bearing NTN 4T-12580/12520, Outer diameter: 49.225 mm | Inner diameter: 20.638 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-30307D, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm