Tapered Roller Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 140 mm |
Width | 41 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 140 mm |
Width | 41 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3600 rpm |
Limit speed | 4500 rpm |
Total bearing width | 41 mm |
Basic static load, radial - C0r | 340000 N |
Basic dynamic load, radial - Cr | 268000 N |
Usually arrives within 14 working days