Tapered roller bearing Timken 28137/28317, Outer diameter: 80.035 mm | Inner diameter: 34.925 mm | Width: 21.433 mm
Timken Tapered Roller Bearing 28000
See technical informationReferences
Timken:28137/28317
Rubix:100A1406
EAN:0053893655024


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 80.035 mm |
| Width | 21.433 mm |
Product details : TIMKEN 28137-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16,002x80,01x80,01 mm |
|---|---|
| Logistic Weight | 189 g |
| Packaged dimensions (D x W x H) | 26,67x84,582x84,582 mm |
| Inner diameter | 34.925 mm |
| Outer diameter | 80.035 mm |
| Width | 21.433 mm |
| Bearing Clearance | cn |
| Series | 28000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 341.51 excl. VAT
/ Each
£ 409.81 incl. VAT
- Usually arrives within 14 working days