Tapered roller bearing Timken 28527RB, Outer diameter: 99.995 mm | Inner diameter: 49.987 mm | Width: 19.845 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:28527RB
Rubix:397A7016
Manufacturer :100051467
EAN:0053893231570







Technical specifications
| Inner diameter | 49.987 mm |
|---|---|
| Outer diameter | 99.995 mm |
| Width | 19.845 mm |
Product details : TIMKEN 28527RB-20024 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,068x72,517x72,517 mm |
|---|---|
| Logistic Weight | 954 g |
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
| Package weight | 430,9 g |
| Inner diameter | 49.987 mm |
| Outer diameter | 99.995 mm |
| Width | 19.845 mm |
| Bearing Clearance | cn |
| Weight | 0.9 kg |
| Series | 28500 |
| Total bearing width | 24.61 mm |
| Basic static load, radial - C0r | 130000 N |
| Basic dynamic load, radial - Cr | 25700 N |
Show UNSPSC/ECL@SS
£ 98.08 excl. VAT
/ Each
£ 117.70 incl. VAT
- Usually arrives within 14 working days