Tapered roller bearing Timken 399A/394AS, Outer diameter: 110 mm | Inner diameter: 68.263 mm | Width: 21.999 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:399A/394AS
Rubix:397A4464
EAN:0053893651149


Technical specifications
| Inner diameter | 68.263 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 21.999 mm |
Product details : TIMKEN 399A-99404 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistic Weight | 706 g |
|---|---|
| Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
| Inner diameter | 68.263 mm |
| Outer diameter | 110 mm |
| Width | 21.999 mm |
| Bearing Clearance | cn |
| Weight | 0.7 kg |
| Series | 395 |
| Cage | steel |
| Total bearing width | 21.999 mm |
| Basic static load, radial - C0r | 125000 N |
| Basic dynamic load, radial - Cr | 98900 N |
| 110 mm | |
| 110 mm |
Show UNSPSC/ECL@SS
£ 75.07 excl. VAT
/ Each
£ 90.08 incl. VAT
- Usually arrives within 14 working days