Tapered Roller Bearing Flanged Cup
Outer diameter | 92.075 mm |
---|---|
Width | 19.845 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 19,812x92,202x92,202 mm |
---|---|
Logistic Weight | 287 g |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
Package weight | 287,1 g |
Outer diameter | 92.075 mm |
Width | 19.845 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days