Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-HM212046 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-HM212046, Outer diameter: 91.5 mm | Inner diameter: 63.5 mm | Width: 38.354 mm
Tapered roller bearing NTN
References
ntn:
4T-HM212046
rubix:
394A7162
ean:
4547359474817
Technical specifications
Inner diameter
63.5
mm
Outer diameter
91.5
mm
Width
38.354
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 4T-HM212046 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
63.5
mm
Outer diameter
91.5
mm
Width
38.354
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.95
excl. VAT
/
Each
£
49.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken L540049-90041, Outer diameter: 254 mm | Inner diameter: 196.85 mm | Width: 61.976 mm
Tapered roller bearing FAG 32012-X-XL, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 17.5 mm
Tapered roller bearing NTN 4T-29590/29521, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 25.4 mm
Tapered roller bearing Timken 67322DC
Tapered roller bearing NTN 4T-H924045, Outer diameter: 161.5 mm | Inner diameter: 111.125 mm | Width: 52.388 mm
Tapered roller bearing Timken JHM516849-90N01, Outer diameter: 140 mm | Inner diameter: 85 mm | Width: 86 mm
Tapered roller bearing Timken 41100, Inner diameter: 25.4 mm
Tapered roller bearing Timken 30319, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 49.5 mm
Tapered roller bearing NTN 4T-JL69310PK, Outer diameter: 63 mm | Inner diameter: 60.4 mm | Width: 13.5 mm
Tapered roller bearing Timken LL529710, Outer diameter: 188.12 mm | Width: 16.67 mm
Tapered roller bearing Timken 396S-90068, Outer diameter: 110 mm | Inner diameter: 64.973 mm | Width: 44.353 mm
Tapered roller bearing NSK 30320J, Outer diameter: 197 mm | Inner diameter: 128 mm | Width: 51.5 mm
Tapered roller bearing Timken 576-90195, Outer diameter: 139.954 mm | Inner diameter: 73.152 mm | Width: 82.55 mm
Tapered roller bearing Timken 395A/394A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
Tapered roller bearing Timken 99575-902A3, Outer diameter: 254 mm | Inner diameter: 146.05 mm | Width: 149.352 mm