Tapered Roller Bearing Cone
Inner diameter | 127 mm |
---|---|
Outer diameter | 178.562 mm |
Width | 49.428 mm |
Logistics dimensions (L x W x H) | 49,428x178,638x178,638 mm |
---|---|
Logistic Weight | 5570 g |
Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
Package weight | 5941,6 g |
Inner diameter | 127 mm |
Outer diameter | 178.562 mm |
Width | 49.428 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days