Tapered roller bearing Timken LM 742745-902A2, Outer diameter: 288.925 mm | Inner diameter: 212.725 mm | Width: 46.038 mm
tapered roller bearing set Timken
See technical informationReferences
Timken:LM 742745-902A2
Rubix:396A3665
EAN:0053893677354




Technical specifications
| Inner diameter | 212.725 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 46.038 mm |
Product details : TIMKEN LM742745-902A2 DOUBLE ROW TAPERED ROLLER BEARING
tapered roller bearing set Timken
tapered roller bearing set Timken
Technical specifications
Attributes
| Inner diameter | 212.725 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Series | lm742700 |
| Cage | steel |
| Total bearing width | 98.422 mm |
| Basic dynamic load, radial - Cr | 194000 N |
Show UNSPSC/ECL@SS
£ 3,970.33 excl. VAT
/ Each
£ 4,764.40 incl. VAT
- Delivery usually within ( 7 ) days