Tapered roller bearing Timken L713049-30000, Outer diameter: 87.884 mm | Inner diameter: 69.85 mm | Width: 19.05 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:L713049-30000
Rubix:396A9926
Manufacturer :100074516
EAN:0053893665535




Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 87.884 mm |
| Width | 19.05 mm |
Product details : TIMKEN L713049-30000 PRECISION TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 101,6x101,6x33,3 mm |
|---|---|
| Package weight | 299,8 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 87.884 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 438.90 excl. VAT
/ Each
£ 526.68 incl. VAT
- Usually arrives within 14 working days