Tapered Roller Bearing Cone
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 45.974 mm |
Width | 15.08 mm |
Packaged dimensions (D x W x H) | 59,2x59,2x25,1 mm |
---|---|
Package weight | 103,0 g |
Inner diameter | 31.75 mm |
Outer diameter | 45.974 mm |
Width | 15.08 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days