Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 375-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 375/3720
Tapered roller bearing Timken
References
timken:
375/3720
rubix:
100A7412
ean:
0013992329400
Product details
Technical specifications
Product details : TIMKEN 375-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.98
excl. VAT
/
Each
£
98.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-LM603049/LM603012, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 21.43 mm
Tapered roller bearing Timken 4CB, Inner diameter: 20.638 mm | Width: 12.09 mm
Tapered roller bearing Timken 67388/67322, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 46.038 mm
Tapered roller bearing NTN 4T-HM218248, Outer diameter: 117.5 mm | Inner diameter: 90 mm | Width: 40 mm
Tapered roller bearing NTN 4T-M88040/M88010, Outer diameter: 68.262 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered roller bearing Timken 390A/394D
Tapered roller bearing Timken 557S, Outer diameter: 123.83 mm | Inner diameter: 53.975 mm | Width: 38.1 mm
Tapered roller bearing NTN 4T-67390/67322, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 46.038 mm
Tapered roller bearing SKF 639068, Outer diameter: 95 mm | Inner diameter: 65 mm | Width: 17 mm
Tapered roller bearing NSK 31314J, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 38 mm
Tapered roller bearing SKF M 88048/2/010/2/QCL7C, Outer diameter: 68.262 mm | Inner diameter: 33.338 mm | Width: 22.28 mm
Tapered roller bearing Timken 342S/332B
Tapered roller bearing Timken 28995-90104, Outer diameter: 100.076 mm | Inner diameter: 62.738 mm | Width: 55.626 mm
Tapered roller bearing FAG 33209>A, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 25 mm
Tapered roller bearing Timken HM926710, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 53.795 mm