Tapered roller bearing Timken H715348-20024, Outer diameter: 111.252 mm | Inner diameter: 77.788 mm | Width: 46.038 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:H715348-20024
Rubix:105A8646
Manufacturer :100115166
EAN:0053893668253


Technical specifications
| Inner diameter | 77.788 mm |
|---|---|
| Outer diameter | 111.252 mm |
| Width | 46.038 mm |
Product details : TIMKEN H715348-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Package weight | 1828,0 g |
|---|---|
| Inner diameter | 77.788 mm |
| Outer diameter | 111.252 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 231.47 excl. VAT
/ Each
£ 277.76 incl. VAT
- Delivery usually within ( 7 ) days