Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 32934M-90KM1
Tapered roller bearing Timken 32934-90KA4, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 38 mm
Tapered roller bearing Timken
References
timken:
32934-90KA4
rubix:
102A1150
manufacturer :
101752508
ean:
0053893869667
Technical specifications
Inner diameter
170
mm
Outer diameter
230
mm
Width
38
mm
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 32934M-90KM1
Technical specifications
Attributes
Inner diameter
170
mm
Outer diameter
230
mm
Width
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
247.76
excl. VAT
/
Each
£
297.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-A2126, Outer diameter: 31.991 mm | Inner diameter: 11.99 mm | Width: 7.938 mm
Tapered roller bearing Timken 14118, Inner diameter: 30 mm | Width: 19.202 mm
Tapered roller bearing Timken HM903210, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.96 mm
Tapered roller bearing NTN 32912XA, Outer diameter: 85 mm | Inner diameter: 60 mm | Width: 17 mm
Tapered roller bearing NSK 32326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 98.75 mm
Tapered roller bearing NTN 4T-3320, Outer diameter: 80.167 mm | Inner diameter: 73.567 mm | Width: 23.812 mm
Tapered roller bearing Timken 64700B, Outer diameter: 177.8 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-15578, Outer diameter: 42.5 mm | Inner diameter: 25.4 mm | Width: 17.462 mm
Tapered roller bearing NTN 4T-6420, Outer diameter: 149.225 mm | Inner diameter: 76.2 mm | Width: 44.45 mm
Tapered roller bearing Timken T 411
Tapered roller bearing NTN 4T-30311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm
Tapered roller bearing FAG 30218-A>A, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 26 mm
Tapered roller bearing NTN 4T-HM813810, Outer diameter: 127 mm | Inner diameter: 120.4 mm | Width: 26.988 mm
Tapered roller bearing FAG T4CB140, Outer diameter: 195 mm | Inner diameter: 140 mm | Width: 21 mm
Tapered roller bearing NTN 4T-48190, Outer diameter: 161.92 mm | Inner diameter: 107.95 mm | Width: 34.925 mm