Tapered roller bearing Timken 39585D-90064, Outer diameter: 112.712 mm | Inner diameter: 63.5 mm | Width: 60.325 mm
Tapered Roller Bearing Double Cone Assembly
See technical informationReferences
Timken:39585D-90064
Rubix:397A5487
Manufacturer :100156415
EAN:0053893280578







Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 112.712 mm |
| Width | 60.325 mm |
Product details : TIMKEN 39585D-90064 TAPERED ROLLER BEARING
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60,325x112,713x112,713 mm |
|---|---|
| Logistic Weight | 2624 g |
| Package weight | 2624 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 112.712 mm |
| Width | 60.325 mm |
| Bearing Clearance | cn |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 882.94 excl. VAT
/ Each
£ 1,059.53 incl. VAT
- Usually arrives within 14 working days