Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 25592-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 25592, Inner diameter: 46.037 mm
Tapered roller bearing Timken
References
timken:
25592
rubix:
397A5839
manufacturer :
100049294
ean:
0053893216614
Technical specifications
Inner diameter
46.037
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 25592-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
85,8012
x
85,8012
x
33,3756
mm
Package weight
309,8
g
Inner diameter
46.037
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.80
excl. VAT
/
Each
£
56.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-3386/3325, Outer diameter: 79.975 mm | Inner diameter: 39.688 mm | Width: 29.37 mm
Tapered roller bearing FAG 32018-X-XL, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 24 mm
Tapered roller bearing SKF HM 89449/2/QCL7C, Outer diameter: 70.836 mm | Inner diameter: 36512 mm | Width: 28.575 mm
Tapered roller bearing NSK 31318J, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing NTN 4T-JHM840410, Outer diameter: 300 mm | Inner diameter: 200 mm | Width: 51 mm
Tapered roller bearing Timken HM 804848-99401, Outer diameter: 63 mm | Inner diameter: 48.412 mm | Width: 29.37 mm
Tapered roller bearing Timken 37431/37625B
Tapered roller bearing Timken 435-902A2, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 61.976 mm
Tapered roller bearing Timken 52375-902A5, Outer diameter: 157.226 mm | Inner diameter: 95.25 mm | Width: 73.152 mm
Tapered roller bearing Timken 45287/45221
Tapered roller bearing Timken 67989/67920
Tapered roller bearing Timken 78215C-907A4, Outer diameter: 139.7 mm | Inner diameter: 54.102 mm | Width: 77.724 mm
Tapered roller bearing NTN 4T-JH211749PK, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.5 mm
Tapered roller bearing Timken 05062/05185S, Outer diameter: 47 mm | Inner diameter: 15.87 mm | Width: 14.38 mm
Tapered roller bearing Timken L357010, Outer diameter: 393.7 mm | Width: 38.1 mm