Tapered roller bearing SNR
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 35 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | 33200 |
Cage | Steel |
Reference speed | 4300 rpm |
Limit speed | 7000 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 198000 N |
Basic dynamic load, radial - Cr | 144000 N |
Usually arrives within 14 working days