Tapered Roller Bearing Double Cup Assembly
Inner diameter | 52.387 mm |
---|---|
Outer diameter | 107.95 mm |
Width | 65.024 mm |
Logistics dimensions (L x W x H) | 65,024x107,95x107,95 mm |
---|---|
Logistic Weight | 2558 g |
Packaged dimensions (D x W x H) | 82,55x114,3x114,3 mm |
Package weight | 2558,3 g |
Inner diameter | 52.387 mm |
Outer diameter | 107.95 mm |
Width | 65.024 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days