Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM503349-90402 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 503349/LM503310-90402, Outer diameter: 74.975 mm | Inner diameter: 45.987 mm | Width: 18 mm
Tapered roller bearing Timken
References
timken:
LM 503349/LM503310-90402
rubix:
397A4792
ean:
0053893661322
Technical specifications
Inner diameter
45.987
mm
Outer diameter
74.975
mm
Width
18
mm
Product details
Technical specifications
Product details : TIMKEN LM503349-90402 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
45.987
mm
Outer diameter
74.975
mm
Width
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.88
excl. VAT
/
Each
£
38.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-68450, Outer diameter: 145.5 mm | Inner diameter: 114.3 mm | Width: 31.75 mm
Tapered roller bearing FAG 32209-A, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Tapered roller bearing Timken LM 742745/LM742710, Outer diameter: 285.75 mm | Inner diameter: 212.725 mm | Width: 46.038 mm
Tapered roller bearing FAG 30320-A, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 39 mm
Tapered roller bearing NTN 4T-42381, Outer diameter: 122.4 mm | Inner diameter: 96.838 mm | Width: 28.971 mm
Tapered roller bearing NTN 4T-HM212010, Outer diameter: 122.238 mm | Inner diameter: 50.8 mm | Width: 29.718 mm
Tapered roller bearing Timken NA 435SW-902A1
Tapered roller bearing Timken 33208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 32 mm
Tapered roller bearing Timken KLM29749C
Tapered roller bearing Timken 2734
Tapered roller bearing FAG 31324-X, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 42 mm
Tapered roller bearing Timken HM926745-90014, Outer diameter: 228.6 mm | Inner diameter: 125.222 mm | Width: 107.95 mm
Tapered roller bearing Timken 33461, Outer diameter: 117.475 mm | Width: 23.812 mm
Tapered roller bearing Timken 67782/67720, Outer diameter: 247.65 mm | Inner diameter: 168.275 mm | Width: 47.625 mm
Tapered roller bearing Timken 3875/3820