Tapered roller bearing Timken H924045-90038, Outer diameter: 214.313 mm | Inner diameter: 111.125 mm | Width: 115.885 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:H924045-90038
Rubix:100A4696
EAN:0053893805313


Technical specifications
| Inner diameter | 111.125 mm |
|---|---|
| Outer diameter | 214.313 mm |
| Width | 115.885 mm |
Product details : TIMKEN H924045-90038 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115,824x214,376x214,376 mm |
|---|---|
| Logistic Weight | 16200 g |
| Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
| Inner diameter | 111.125 mm |
| Outer diameter | 214.313 mm |
| Width | 115.885 mm |
| Bearing Clearance | cn |
| Weight | 16.856 kg |
| Series | h924000 |
| Total bearing width | 115.885 mm |
| Standard | ISO LIFE CALCULATION METHOD; ANSI/ABMA |
| Basic static load, radial - C0r | 610000 N |
| Basic dynamic load, radial - Cr | 251000 N |
Show UNSPSC/ECL@SS
£ 3,211.77 excl. VAT
/ Each
£ 3,854.12 incl. VAT
- Usually arrives within 14 working days