Tapered roller bearing NTN 4T-65390/65320, Outer diameter: 114.3 mm | Inner diameter: 49.212 mm | Width: 44.45 mm
NTN - Tapered Roller Bearing - 4T-65390/65320
See technical informationReferences
NTN:4T-65390/65320
Rubix:204A7838
EAN:4547359584615




Technical specifications
| Inner diameter | 49.212 mm |
|---|---|
| Outer diameter | 114.3 mm |
| Width | 44.45 mm |
Product details : NTN 4T-65390/65320 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114,3x114,3x44,45 mm |
|---|---|
| Logistic Weight | 2216 g |
| Inner diameter | 49.212 mm |
| Outer diameter | 114.3 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 225000 N |
| Basic dynamic load, radial - Cr | 186000 N |
Show UNSPSC/ECL@SS
£ 103.46 excl. VAT
/ Each
£ 124.15 incl. VAT
- Delivery usually within ( 3 ) days