Tapered roller bearing Timken 26820, Outer diameter: 80.167 mm | Width: 20.638 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:26820
Rubix:106A3345
Manufacturer :100007751
EAN:0053893224428


Technical specifications
| Outer diameter | 80.167 mm |
|---|---|
| Width | 20.638 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 26820-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
|---|---|
| Package weight | 203,7 g |
| Outer diameter | 80.167 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 43.04 excl. VAT
/ Each
£ 51.65 incl. VAT
- Delivery usually within ( 7 ) days




