Tapered Roller Bearing Double Cone Assembly
Inner diameter | 61.976 mm |
---|---|
Outer diameter | 109.982 mm |
Width | 55.626 mm |
Logistics dimensions (L x W x H) | 55,626x109,982x109,982 mm |
---|---|
Logistic Weight | 2114 g |
Packaged dimensions (D x W x H) | 62,0776x123,9012x123,9012 mm |
Inner diameter | 61.976 mm |
Outer diameter | 109.982 mm |
Width | 55.626 mm |
Usually arrives within 14 working days