Tapered Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 115 mm |
Width | 34 mm |
Logistic Weight | 1563 g |
---|---|
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 55 mm |
Outer diameter | 115 mm |
Width | 34 mm |
Series | JW5500 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 34 mm |
Basic static load, radial - C0r | 175000 N |
Basic dynamic load, radial - Cr | 55800 N |
115,062 mm | |
115,062 mm |
Usually arrives within 14 working days