Tapered roller bearing SKF 32228/DF, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 143.5 mm

Tapered Roller Bearing

See technical information
References
SKF:32228/DF
Rubix:420A0356
EAN:7316577449542
SKF TAPERED BEARING SINGLE ROW 32228 DF
Technical specifications
Inner diameter140 mm
Outer diameter250 mm
Width143.5 mm
See all Specifications

Product details : SKF 32228/DF TAPERED ROLLER BEARING


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter250 mm
Width143.5 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 3,947.63 excl. VAT
/ Each
£ 4,737.16 incl. VAT
  • Usually arrives within 14 working days