Tapered roller bearing SNR 32009A, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 20 mm
Tapered roller bearing
See technical informationReferences
SNR:32009A
Rubix:204A6621
EAN:3413521658266



Product details : SNR 32009A TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 20 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 13.69 excl. VAT
/ Each
£ 16.43 incl. VAT
- Delivery usually within ( 3 ) days
