Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SKF ADAPTER SLEEVE HE 208
SKF ADAPTER SLEEVE HE 208
Adapter Sleeve
References
skf:
HE 208
rubix:
104A5436
manufacturer :
8382
ean:
7316577010056
Technical specifications
Inner diameter
31.75
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SKF ADAPTER SLEEVE HE 208
Technical specifications
Attributes
Logistics dimensions (L x W x H)
41
x
62
x
62
mm
Logistic Weight
193
g
Inner diameter
31.75
mm
Width
31
mm
Outer diameter
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.98
excl. VAT
/
Each
£
29.98
incl. VAT
In stock: Next day delivery
Select variants (45)
Add to cart
Create PDF from product
Check our products from related categories
SKF ADAP SLEEVE+SPLWASHER H 306 C
H3040H-AKN ADAPTER SLEEVE H 3040 H
H2312-AKN ADAPTER SLEEVE H 2312
H3040-AKN ADAPTER SLEEVE H 3040
H2307-AKN ADAPTER SLEEVE H 2307
PTN 884332 ADAPTER SLEEVE H3148
NSK ADAPTOR SLEEVE H3134
TIMKEN H3028 ADAPTER SLEEVE
H3152H-AKN ADAPTER SLEEVE H 3152 H
H315-AKN ADAPTER SLEEVE H 315
PTN 857563 ADAPTER SLEEVE H3028
PTN 857548 ADAPTER SLEEVE H2315
SNR H2306 ACCESSORIES
TIMKEN H210 ADAPTER SLEEVE
FAG H3134-HG ADAPTER SLEEVE