torque wrench with trip
Tightening torque, minimum | 40 N.m |
---|---|
Tightening torque, maximum | 200 N.m |
Square drive adapter | 14x18 '' |
Logistics dimensions (L x W x H) | 28x28x457 mm |
---|---|
Logistic Weight | 1060 g |
Tightening torque, minimum | 40 N.m |
Tightening torque, maximum | 200 N.m |
Square drive adapter | 14x18 '' |
Length | 457 mm |
Weight | 1.06 kg |
Fixation | 14 x 18 mm |
Usually arrives within 14 working days