References
Bahco:IZO-D-30
Rubix:80357585
EAN:7314151846824


Technical specifications
| Tightening torque, minimum | 3 N.m |
|---|---|
| Tightening torque, maximum | 30 N.m |
| Square drive adapter | 1/4 '' |
Product details : BAHCO IZO-D-30 ELECTRICALTORQUE WRENCH 3-30NM
Electronic torque wrench 1/4 inch, 9X12 mm, 3-30Nm
Technical specifications
Attributes
| Logistic Weight | 1405 g |
|---|---|
| Tightening torque, minimum | 3 N.m |
| Tightening torque, maximum | 30 N.m |
| Square drive adapter | 1/4 '' |
| Length | 425 mm |
| Weight | 0.9 kg |
| Standard | 2014/30/ec;iso 6789;ce marking |
| Type | digital torque wrench |
Show UNSPSC/ECL@SS
£ 637.71 excl. VAT
/ Each
£ 765.25 incl. VAT
- Delivery usually within ( 14 ) days