GEDORE 3278379 TF-K100 TORCOFIX K 1/2 20-100 NM
TF-K Torcofix Torque Wrench
See technical informationSee documentsReferences
Gedore:TF-K100
Rubix:386A5598
Manufacturer :3278379
EAN:4010886962312


Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
Documents
Product details : GEDORE 3278379 TF-K100 TORCOFIX K 1/2 20-100 NM
• Robust & lightweight construction with bi-directional controlled tightening
• Measurement accuracy +/-3% to DIN EN ISO 6789-2:2017 Type II
• Measurement range from 1-850 N·m / 0.75 lbf·ft - 630 lbf·ft
• Includes traceable Gedore calibration certificate
• Ratchet head with ball lock square drive
• Large, clear to read scale Nm/lbf-ft
• Suitable for left & right handed operators
• Ergonomic, comfy handle with anti-roll preventing the tool from rolling away when put down
• Measurement accuracy +/-3% to DIN EN ISO 6789-2:2017 Type II
• Measurement range from 1-850 N·m / 0.75 lbf·ft - 630 lbf·ft
• Includes traceable Gedore calibration certificate
• Ratchet head with ball lock square drive
• Large, clear to read scale Nm/lbf-ft
• Suitable for left & right handed operators
• Ergonomic, comfy handle with anti-roll preventing the tool from rolling away when put down
TORCOFIX TF-K 20-100Nm 1/2" torque wrench GEDORE
TORCOFIX-K torque wrench, 1/4"-1/2" with mushroom-head reversing square Design: Double scale for glare-free reading of NÂ-m as well as lbfÂ-ft under a viewing window, with vernier. Sturdy lacquered tubular steel construction with galvanized ratchet and ergonomic plastic handle with calibration aid. Thanks to the integrated ratchet function, controlled right/left clamping is guaranteed. The articulated mechanism with sliding roller guarantees an audible and tactile release signal. Easy, comfortable scale adjustment by turning the handle and locking with the insertion knob, extremely high precision thanks to the micrometric scale ring. Classified to DIN EN ISO 6789-2:2017 Type II Class A, calibrated for a maximum permissible deviation of ±3% and therefore more accurate than the ±4% required by the standard. Supplied with test certificate. Application: For controlled tightening of screws in the corresponding torque range, for all areas of industrial manufacturing. With mushroom-head square drive. Supplied in plastic box. Supplied in sturdy plastic box with DIN EN ISO 6789 test certificate and bilingual instructions. Application: For controlled tightening of screws in the appropriate torque range, for all areas of industrial manufacturing.
TORCOFIX-K torque wrench, 1/4"-1/2" with mushroom-head reversing square Design: Double scale for glare-free reading of NÂ-m as well as lbfÂ-ft under a viewing window, with vernier. Sturdy lacquered tubular steel construction with galvanized ratchet and ergonomic plastic handle with calibration aid. Thanks to the integrated ratchet function, controlled right/left clamping is guaranteed. The articulated mechanism with sliding roller guarantees an audible and tactile release signal. Easy, comfortable scale adjustment by turning the handle and locking with the insertion knob, extremely high precision thanks to the micrometric scale ring. Classified to DIN EN ISO 6789-2:2017 Type II Class A, calibrated for a maximum permissible deviation of ±3% and therefore more accurate than the ±4% required by the standard. Supplied with test certificate. Application: For controlled tightening of screws in the corresponding torque range, for all areas of industrial manufacturing. With mushroom-head square drive. Supplied in plastic box. Supplied in sturdy plastic box with DIN EN ISO 6789 test certificate and bilingual instructions. Application: For controlled tightening of screws in the appropriate torque range, for all areas of industrial manufacturing.
Strengths
Easy to use torque wrench delivering precise torque safely
Technical specifications
Attributes
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
| Length | 400 mm |
| Weight | 1 kg |
| Standard | DIN EN ISO 6789-2:2017 |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 179.46 excl. VAT
/ Each
£ 215.35 incl. VAT
- Delivery usually within ( 8 ) days







