FACOM S.209-340D S.209-340D TW DIRECT READ - NO HEAD 1/2 60-340NM
Wrench
See technical informationSee documentsReferences
Facom:S.209-340D
Rubix:326A8709
EAN:3662424106125


Technical specifications
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 1/2 '' |
Documents
Product details : FACOM S.209-340D S.209-340D TW DIRECT READ - NO HEAD 1/2 60-340NM
Strengths
•UNITS: 2 values N. m and Ft. Lbs
SETTING: Twin start thread giving time saving due to the 2x faster setting
TORQUE: Avoid risk on over-torque
CERTIFICATION: ISO 6789 calibration certificate
STORAGE: Supplied in plastic protection tube
ENVIRONMENT: Popular in automotive environment
SETTING: Twin start thread giving time saving due to the 2x faster setting
TORQUE: Avoid risk on over-torque
CERTIFICATION: ISO 6789 calibration certificate
STORAGE: Supplied in plastic protection tube
ENVIRONMENT: Popular in automotive environment
Technical specifications
Attributes
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 340 N.m |
| Square drive adapter | 1/2 '' |
| Length | 618 mm |
| Weight | 1.1 kg |
| Fixation | 14x18 mm |
| Standard | NF EN ISO 6789;ISO 6789;DIN EN ISO 6789 |
| Type | click wrench |
Show UNSPSC/ECL@SS
£ 234.63 excl. VAT
/ Each
£ 281.56 incl. VAT
- Delivery usually within ( 14 ) days