References
Gedore:224 E-35
Rubix:116A2674
Manufacturer :8821510
EAN:4010883882156

Documents
Product details : GEDORE 35MM NYLON HAMMER 224 E-35
Strengths
•Interchangeable heads of impact-resistant cellulose acetate
With ash handle
65 Shore D
With ash handle
65 Shore D
Technical specifications
Attributes
| Logistic Weight | 445 g |
|---|---|
| Type | mallet |
| Section | 35 mm |
| Length | 290 mm |
| Weight | 445 g |
| Diameter | 35 mm |
| Shape | cylindrical |
| Handle | ash wood |
| Material | cellulose acetate; plastic (head);ash wood (handle) |
Show UNSPSC/ECL@SS
£ 15.26 excl. VAT
/ Each
£ 18.31 incl. VAT
- Delivery usually within ( 8 ) days
