THOR 77914SPF SIZE 3 REPLACEMENT SUPER PLASTIC FACE
Thor Replacement Face
See technical informationSee documentsReferences
Thor Hammer:S3 77-914SPF
Rubix:211632
EAN:5012936791483

Documents
Product details : THOR 77914SPF SIZE 3 REPLACEMENT SUPER PLASTIC FACE
Thor Replacement super plastic split head faces are special shaped and manufactured from ultra-high molecular weight polythene which will not fracture, splinter or delaminate on use. The Ultra-high molecular weight Polythene when fitted into Malleable iron heads provide high impact, durability and high abrasive resistance. These faces can be used as an alternative to Rawhide.
Strengths
Cylindrical faces manufactured from Ultra-high molecular weight Polythene
The Ultra-high molecular weight Polythene when fitted into Malleable Iron Heads provide high impact, durability and high abrasive resistance
Faces will not fracture splinter or delaminate
Used as an alternative to Hide
Faces are designed to wear and can be replaced
The Ultra-high molecular weight Polythene when fitted into Malleable Iron Heads provide high impact, durability and high abrasive resistance
Faces will not fracture splinter or delaminate
Used as an alternative to Hide
Faces are designed to wear and can be replaced
Applications
For malleable iron head hammers and split head hammers
Technical specifications
Attributes
| Weight | 57 g |
|---|---|
| Diameter | 44 mm |
| Material | super plastic |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- Usually arrives within 14 working days
