"GEDORE 600 E-300 8581960 600E-300 ENGINEERS HAMMER 1/4"""
Engineers hammer Rotband-Plus 600 E
See technical informationSee documentsReferences
Gedore:600 E-300
Rubix:231A7637
Manufacturer :8581960
EAN:4010883858199

Documents
Product details : "GEDORE 600 E-300 8581960 600E-300 ENGINEERS HAMMER 1/4"""
Engineers' hammer ROTBAND-PLUS 300 g Forged hammer head DIN 1041 With contoured ash (E 600 E) or hickory (E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio
Strengths
•Forged hammer head DIN 1041
With contoured ash (No. E 600 E) or hickory (No. E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve
The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit
ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio
With contoured ash (No. E 600 E) or hickory (No. E 600 H) handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve
The sleeve, tapered collar, fixing plate and wood screw bond the hammer head and wood handle into one unit
ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio
Technical specifications
Attributes
| Logistic Weight | 502 g |
|---|---|
| Type | locksmith's hammer |
| Section | 105 mm |
| Length | 305 mm |
| Weight | 502 g |
| Shape | square |
| Handle | ash wood |
| Material | forged (head);ash wood (handle) |
Show UNSPSC/ECL@SS
£ 16.43 excl. VAT
/ Each
£ 19.72 incl. VAT
- Delivery usually within ( 8 ) days
