THOR 12708N THOREX NYLON HAMMER WOOD HANDLE

Thor Thorex Hammer

See technical informationSee documents

References

Thor Hammer:12-708N
Rubix:011647
EAN:5012936127084
brand logo

Technical specifications

Typemallet
Length250 mm
Weight250 g
See all Specifications

Documents

Product details : THOR 12708N THOREX NYLON HAMMER WOOD HANDLE


Chrome plated head with two screw on nylon striking faces. Wood Handle.

Strengths

Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Serrations in the metal head prevent faces coming loose during use
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows

Technical specifications


Attributes
Typemallet
Length250 mm
Weight250 g
Diameter25 mm
Handlewooden
Materialchrome-plated zinc (head);nylon (face);wood (handle)
£ 13.89 excl. VAT
/ Each
£ 16.67 incl. VAT
  • In stock: Next day delivery